M20-2.50 x 200 mm. Class 8.8 Zinc Plated Hex Head Cap Screw

VALUE BRAND| Zoro #: G2411586| Mfr #: 5ZY48

$4.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2411586 Mfr #: 5ZY48
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Fastener Finish: Zinc PlatedProof Load: 660 N/mm2
Basic Material: SteelRockwell Hardness: C23 to C34
Min. Thread Length: 52mmFastener Length: 200mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 931
Tensile Strength: 120, 350 psiScrew Grade/Class: Class 8.8
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 200mm, Min. Thread Length 52mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 660 N/mm2, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.