20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

M20-2.50 x 30 mm. Grade A2 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2415497| Mfr #: 6BE84

$3.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415497 Mfr #: 6BE84
Basic Material: Stainless SteelHead Height: 12.5mm
System of Measurement: MetricDia./Thread Size: M20-2.50
Fastener Finish: PlainHead Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A2
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Fastener Length: 30mmMin. Thread Length: 30mm
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.