M20-2.50 x 35 mm. Grade A2 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0345956| Mfr #: 6BE85

$4.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345956 Mfr #: 6BE85
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Fastener Length: 35mmScrew Industry Standards: DIN 933
Screw Grade/Class: A2Fastener Finish: Plain
Basic Material: Stainless SteelMin. Thread Length: 35mm
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.