M20-2.50 x 40 mm. Grade A2 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1727171| Mfr #: 6BE86

$2.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727171 Mfr #: 6BE86
Fastener Finish: PlainThread Direction: Right Hand
System of Measurement: MetricTensile Strength: 101, 500 psi
Basic Material: Stainless SteelScrew Industry Standards: DIN 933
Head Type: HexThread Style: Fully Threaded
Screw Grade/Class: A2Thread Type: Metric Coarse
Head Height: 12.5mmItem: Hex Head Cap Screw
Head Width: 30mmDia./Thread Size: M20-2.50
Fastener Length: 40mmMin. Thread Length: 40mm
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.