M20-2.50 x 45 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1575707| Mfr #: 6AB86

$6.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 45mm
Head Width: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575707 Mfr #: 6AB86
Rockwell Hardness: C32 to C39Min. Thread Length: 45mm
Head Width: 30mmThread Style: Fully Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M20-2.50Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Furnace BlackHead Height: 12.5mm
Fastener Length: 45 mm.Screw Industry Standards: DIN 933
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 5

Reviews