M20-2.50 x 55 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2096202| Mfr #: 6AJ62

$9.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096202 Mfr #: 6AJ62
Thread Style: Fully ThreadedScrew Grade/Class: Class 10.9
Basic Material: SteelTensile Strength: 150, 800 psi
Item: Hex Head Cap ScrewThread Direction: Right Hand
Screw Industry Standards: DIN 933Thread Type: Metric Coarse
Head Type: HexSystem of Measurement: Metric
Fastener Finish: Zinc YellowRockwell Hardness: C32 to C39
Proof Load: 85, 000 psiFastener Length: 55mm
Dia./Thread Size: M20-2.50Min. Thread Length: 55mm
Head Width: 30mmHead Height: 12.5mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 55mm, Min. Thread Length 55mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.