M20-2.50 x 60 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1624734| Mfr #: 6AJ66

$10.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624734 Mfr #: 6AJ66
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150, 800 psiScrew Industry Standards: DIN 933
Screw Grade/Class: Class 10.9Fastener Finish: Zinc Yellow
Proof Load: 85, 000 psiBasic Material: Steel
Rockwell Hardness: C32 to C39Min. Thread Length: 60mm
Fastener Length: 60mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 60mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.