STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M20-2.50 x 60 mm. Class 8.8 Zinc Plated Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0384036| Mfr #: 6AY88

$17.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C23 to C34
Min. Thread Length: 46mm
Head Width: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384036 Mfr #: 6AY88
Rockwell Hardness: C23 to C34Min. Thread Length: 46mm
Head Width: 30mmThread Style: Partially Threaded
Screw Grade/Class: Class 8.8Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 120,350 psi
Dia./Thread Size: M20-2.50Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Zinc PlatedHead Height: 12.5mm
Fastener Length: 60 mm.Screw Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 46mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Reviews