M20-2.50 x 70 mm. Grade A2 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0309504| Mfr #: 6BU34

$4.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309504 Mfr #: 6BU34
Basic Material: Stainless SteelSystem of Measurement: Metric
Fastener Finish: PlainThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 101, 500 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: A2Screw Industry Standards: DIN 931
Thread Style: Partially ThreadedHead Height: 12.5mm
Fastener Length: 70mmDia./Thread Size: M20-2.50
Min. Thread Length: 46mmHead Width: 30mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 46mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.