M20-2.50 x 90 mm. Grade A2 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1423965| Mfr #: 6BU36

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423965 Mfr #: 6BU36
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 46mmThread Style: Partially Threaded
Tensile Strength: 101, 500 psiFastener Length: 90mm
Screw Industry Standards: DIN 931Screw Grade/Class: A2
Fastener Finish: PlainBasic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 46mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.