M20-2.50 x 90 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0372057| Mfr #: 6AU50

$10.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372057 Mfr #: 6AU50
Head Height: 12.5mmSystem of Measurement: Metric
Dia./Thread Size: M20-2.50Head Width: 30mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 46mmThread Style: Partially Threaded
Tensile Strength: 150, 800 psiProof Load: 85, 000 psi
Rockwell Hardness: C32 to C39Fastener Length: 90mm
Screw Industry Standards: DIN 931Screw Grade/Class: Class 10.9
Fastener Finish: Zinc YellowBasic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 46mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.