M24-3.00 x 100 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw

VALUE BRAND| Zoro #: G0281312| Mfr #: 6AU56

$5.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281312 Mfr #: 6AU56
Head Height: 15mmBasic Material: Steel
Head Type: HexSystem of Measurement: Metric
Dia./Thread Size: M24-3.00Proof Load: 85, 000 psi
Item: Hex Head Cap ScrewHead Width: 36mm
Thread Type: Metric CoarseThread Direction: Right Hand
Min. Thread Length: 54mmRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedTensile Strength: 150, 800 psi
Fastener Length: 100mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 10.9Fastener Finish: Zinc Yellow
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.