M24-3.00 x 100 mm. Class 8.8 Zinc Plated Hex Head Cap Screw

VALUE BRAND| Zoro #: G1123622| Mfr #: 6BA13

$3.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123622 Mfr #: 6BA13
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewMin. Thread Length: 54mm
Head Width: 36mmHead Height: 15mm
Fastener Length: 100mmRockwell Hardness: C23 to C34
Screw Industry Standards: DIN 931Thread Type: UNC (Coarse)
Screw Grade/Class: Class 8.8Thread Style: Partially Threaded
Fastener Finish: Zinc PlatedTensile Strength: 120, 350 psi
Dia./Thread Size: M24-3.00Basic Material: Steel
System of Measurement: MetricProof Load: 85, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.