M24-3.00 x 110 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw

VALUE BRAND |Zoro #: G2294774|Mfr #: 6AU57

$4.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2294774 Mfr #: 6AU57
Basic Material: SteelHead Height: 15mm
System of Measurement: MetricDia./Thread Size: M24-3.00
Head Width: 36mmThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewThread Style: Partially Threaded
Tensile Strength: 150, 800 psiFastener Length: 110mm
Screw Industry Standards: DIN 931Screw Grade/Class: Class 10.9
Fastener Finish: Zinc YellowProof Load: 85, 000 psi
Min. Thread Length: 54mmRockwell Hardness: C32 to C39
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 110mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15% when you sign up for Z-mail.