Shop Alternate Products
This Product is Discontinued
Zoro Select
M24-3.00 Hex Head Cap Screw, Steel (Discontinued)
Mfr # 6BA14
Zoro # G1020013
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 3mm
- Fastener Length 120mm
- Head Width 36mm
- Material Carbon Steel