M24-3.00 x 120 mm. Class 10.9 Furnace Black Hex Head Cap Screw

VALUE BRAND| Zoro #: G0595533| Mfr #: 04100.240.120

$4.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595533 Mfr #: 04100.240.120
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Min. Thread Length: 54mmHead Width: 36mm
Head Height: 15mmFastener Length: 120mm
Rockwell Hardness: C32 to C39Screw Industry Standards: DIN 931
Thread Type: UNC (Coarse)Screw Grade/Class: Class 10.9
Thread Style: Partially ThreadedFastener Finish: Furnace Black
Tensile Strength: 150, 800 psiDia./Thread Size: M24-3.00
Basic Material: SteelSystem of Measurement: Metric
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 120mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.