M24-3.00 x 140 mm. Class 8.8 Zinc Plated Hex Head Cap Screw

VALUE BRAND| Zoro #: G2336896| Mfr #: 6BA16

$4.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2336896 Mfr #: 6BA16
Basic Material: SteelHead Height: 15mm
System of Measurement: MetricDia./Thread Size: M24-3.00
Head Width: 36mmThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Min. Thread Length: 60mmRockwell Hardness: C23 to C34
Thread Style: Partially ThreadedTensile Strength: 120, 350 psi
Fastener Length: 140mmScrew Industry Standards: DIN 931
Country of Origin (subject to change): Unknown

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 140mm, Min. Thread Length 60mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.