M24-3.00 x 140 mm. Class 10.9 Furnace Black Hex Head Cap Screw

VALUE BRAND| Zoro #: G1664013| Mfr #: 04100.240.140

$5.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664013 Mfr #: 04100.240.140
Basic Material: SteelHead Height: 15mm
System of Measurement: MetricDia./Thread Size: M24-3.00
Head Width: 36mmThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Fastener Finish: Furnace BlackMin. Thread Length: 60mm
Rockwell Hardness: C32 to C39Thread Style: Partially Threaded
Tensile Strength: 150, 800 psiFastener Length: 140mm
Screw Industry Standards: DIN 931Screw Grade/Class: Class 10.9
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 140mm, Min. Thread Length 60mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.