M24-3.00 x 200 mm. Class 8.8 Zinc Plated Hex Head Cap Screw

VALUE BRAND |Zoro #: G0999467|Mfr #: 5ZY49

$6.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0999467 Mfr #: 5ZY49
Basic Material: SteelHead Height: 15mm
System of Measurement: MetricDia./Thread Size: M24-3.00
Head Width: 36mmThread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewFastener Finish: Zinc Plated
Proof Load: 660 N/mm2Min. Thread Length: 60mm
Rockwell Hardness: C23 to C34Thread Style: Partially Threaded
Tensile Strength: 120, 350 psiFastener Length: 200mm
Screw Industry Standards: DIN 931Screw Grade/Class: Class 8.8
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 200mm, Min. Thread Length 60mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 660 N/mm2, Screw Industry Standards DIN 931

Product Reviews

Save 15% when you sign up for Z-mail.