M24-3.00 x 40 mm. Class 10.9 Zinc Yellow Coarse Hex Head Cap Screw

VALUE BRAND| Zoro #: G0453101| Mfr #: 6AJ70

$3.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 40mm
Head Width: 36mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453101 Mfr #: 6AJ70
Rockwell Hardness: C32 to C39Min. Thread Length: 40mm
Head Width: 36mmThread Style: Fully Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M24-3.00Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Zinc YellowHead Height: 15mm
Fastener Length: 40 mm.Screw Industry Standards: DIN 933
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933

Reviews