M24-3.00 x 50 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2407097| Mfr #: 6AV87

$10.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407097 Mfr #: 6AV87
Rockwell Hardness: C23 to C34Tensile Strength: 120, 350 psi
Basic Material: SteelFastener Finish: Zinc Plated
Dia./Thread Size: M24-3.00Thread Type: UNC (Coarse)
System of Measurement: MetricThread Direction: Right Hand
Item: Hex Head Cap ScrewHead Type: Hex
Screw Grade/Class: Class 8.8Fastener Length: 50mm
Screw Industry Standards: DIN 933Proof Load: 87, 000 psi
Min. Thread Length: 50mmHead Width: 30mm
Head Height: 12.5mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 5
Save 15%. Sign up for Z-mail.