JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M24-3.00 x 65 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw

VALUE BRAND| Zoro #: G0723073| Mfr #: 6AJ80

$9.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723073 Mfr #: 6AJ80
Thread Type: Metric CoarseSystem of Measurement: Metric
Basic Material: SteelProof Load: 85, 000 psi
Fastener Finish: Zinc YellowHead Height: 15mm
Screw Grade/Class: Class 10.9Dia./Thread Size: M24-3.00
Tensile Strength: 150, 800 psiHead Type: Hex
Thread Direction: Right HandRockwell Hardness: C32 to C39
Head Width: 36mmItem: Hex Head Cap Screw
Thread Style: Fully ThreadedFastener Length: 65mm
Screw Industry Standards: DIN 933Min. Thread Length: 65mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 65mm, Min. Thread Length 65mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.