M24-3.00 x 70 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0394913| Mfr #: 6BA10

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0394913 Mfr #: 6BA10
Basic Material: SteelHead Type: Hex
Item: Hex Head Cap ScrewTensile Strength: 120, 350 psi
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Rockwell Hardness: C23 to C34Thread Type: Metric Coarse
System of Measurement: MetricThread Direction: Right Hand
Dia./Thread Size: M24-3.00Thread Style: Partially Threaded
Fastener Length: 70mmScrew Industry Standards: DIN 931
Proof Load: 85, 000 psiMin. Thread Length: 54mm
Head Width: 36mmHead Height: 15mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.