M24-3.00 x 80 mm. Class 10.9 Zinc Yellow Coarse Hex Head Cap Screw

VALUE BRAND| Zoro #: G0992205| Mfr #: 6AU54

$5.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 80 mm.
Screw Grade/Class: Class 10.9
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992205 Mfr #: 6AU54
Fastener Length: 80 mm.Screw Grade/Class: Class 10.9
Proof Load: 85,000 psiDia./Thread Size: M24-3.00
Head Height: 15mmScrew Industry Standards: DIN 931
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 54mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 36mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Reviews