M24-3.00 x 80 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1217973| Mfr #: 6AV92

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217973 Mfr #: 6AV92
Basic Material: SteelSystem of Measurement: Metric
Dia./Thread Size: M24-3.00Rockwell Hardness: C23 to C34
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 120, 350 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Min. Thread Length: 80mm
Head Width: 30mmHead Height: 12.5mm
Thread Style: Fully ThreadedFastener Length: 80mm
Screw Industry Standards: DIN 933Proof Load: 87, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 80mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 12.5mm, Head Width 30mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.