JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M24-3.00 x 90 mm. Class 10.9 Furnace Black Hex Head Cap Screw

VALUE BRAND| Zoro #: G0612674| Mfr #: 04100.240.090

$3.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612674 Mfr #: 04100.240.090
Tensile Strength: 150, 800 psiScrew Industry Standards: DIN 931
System of Measurement: MetricScrew Grade/Class: Class 10.9
Rockwell Hardness: C32 to C39Head Type: Hex
Thread Direction: Right HandItem: Hex Head Cap Screw
Thread Type: Metric CoarseBasic Material: Steel
Proof Load: 85, 000 psiThread Style: Partially Threaded
Fastener Finish: Furnace BlackFastener Length: 90mm
Dia./Thread Size: M24-3.00Min. Thread Length: 54mm
Head Width: 36mmHead Height: 15mm
Country of Origin (subject to change): China

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.