M24-3.00 x 90 mm. Class 8.8 Zinc Plated Hex Head Cap Screw

VALUE BRAND| Zoro #: G0790632| Mfr #: 6BA12

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0790632 Mfr #: 6BA12
Basic Material: SteelSystem of Measurement: Metric
Dia./Thread Size: M24-3.00Rockwell Hardness: C23 to C34
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 120, 350 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 8.8Fastener Length: 90mm
Screw Industry Standards: DIN 931Proof Load: 85, 000 psi
Min. Thread Length: 54mmHead Width: 36mm
Head Height: 15mmThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M24-3.00, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 54mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15mm, Head Width 36mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931

Product Reviews

Save 15%. Sign up for Z-mail.