M3-0.50 x 6 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0853413| Mfr #: 6BB77

$7.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853413 Mfr #: 6BB77
Screw Grade/Class: A2Item: Hex Head Cap Screw
Head Type: HexFastener Finish: Plain
Basic Material: Stainless SteelScrew Industry Standards: DIN 933
Thread Style: Fully ThreadedThread Type: Metric Coarse
Head Height: 2mmTensile Strength: 101, 500 psi
System of Measurement: MetricThread Direction: Right Hand
Dia./Thread Size: M3-0.50Head Width: 5.5mm
Fastener Length: 6mmMin. Thread Length: 6mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M3-0.50, Thread Type UNC (Coarse), Fastener Length 6mm, Min. Thread Length 6mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2mm, Head Width 5.5mm, Screw Industry Standards DIN 933, Package Quantity 100
Save 15%. Sign up for Z-mail.