M30-3.50 x 100 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw

VALUE BRAND| Zoro #: G1213581| Mfr #: 5ZY47

$13.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213581 Mfr #: 5ZY47
Item: Hex Head Cap ScrewHead Width: 46mm
Thread Type: Metric CoarseFastener Finish: Zinc Yellow
Screw Industry Standards: DIN 933Basic Material: Steel
Dia./Thread Size: M30-3.50Head Height: 18.7mm
Tensile Strength: 150, 800 psiThread Direction: Right Hand
Rockwell Hardness: C32 to C39Thread Style: Fully Threaded
Screw Grade/Class: Class 10.9Proof Load: 940 N/mm2
System of Measurement: MetricHead Type: Hex
Fastener Length: 100mmMin. Thread Length: 100mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M30-3.50, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 100mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 18.7mm, Head Width 46mm, Proof Load 940 N/mm2, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.