KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M30-3.50 x 70 mm. Class 10.9 Zinc Yellow Coarse Hex Head Cap Screw

VALUE BRAND| Zoro #: G2279855| Mfr #: 5ZY44

$17.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 70 mm.
Screw Grade/Class: Class 10.9
Proof Load: 940 N/mm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279855 Mfr #: 5ZY44
Fastener Length: 70 mm.Screw Grade/Class: Class 10.9
Proof Load: 940 N/mm2Dia./Thread Size: M30-3.50
Head Height: 18.7mmScrew Industry Standards: DIN 933
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 70mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 46mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M30-3.50, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 70mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 18.7mm, Head Width 46mm, Proof Load 940 N/mm2, Screw Industry Standards DIN 933

Reviews