Zoro Select
Class 10.9, M30-3.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 80 mm L
Mfr # HC30300801
Zoro # G2195155
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M30-3.50
- Head Width 46 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 220 mm L, 5 PK M55000.120.0220
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK U01210.025.0250
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK M01010.240.0050
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK HF18100350-025P2
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK U04100.025.0400
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK N04160.050.0125
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5/8 in L, 1200 PK 3710CH8O
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 8 in L, 2 PK 150128CH8OP
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 5 PK M01210.300.0140
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK U01062.025.0700
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK U04100.037.0700
- Zoro Select Hex Head Cap Screws