M30-3.50 x 90 mm. Class 10.9 Furnace Black Hex Head Cap Screw

VALUE BRAND| Zoro #: G1171484| Mfr #: 04110.300.090

$13.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171484 Mfr #: 04110.300.090
Basic Material: SteelSystem of Measurement: Metric
Rockwell Hardness: C32 to C39Fastener Finish: Furnace Black
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Head Width: 46mmHead Height: 18.7mm
Fastener Length: 90mmDia./Thread Size: M30-3.50
Proof Load: 940 N/mm2Min. Thread Length: 90mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M30-3.50, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 90mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 18.7mm, Head Width 46mm, Proof Load 940 N/mm2, Screw Industry Standards DIN 933

Product Reviews

Save 15%. Sign up for Z-mail.