STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

M4-0.70 x 10 mm. Nylon Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0499003| Mfr #: 50M040070J010

$1.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Thread Length: 10mm
Head Width: 7mm
Screw Industry Standards: ANSI B1.13M 1979
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499003 Mfr #: 50M040070J010
Min. Thread Length: 10mmHead Width: 7mm
Screw Industry Standards: ANSI B1.13M 1979Screw Grade/Class: Not Graded
Thread Type: Metric CoarseFastener Finish: Plain
Basic Material: NylonThread Style: Fully Threaded
Dia./Thread Size: M4-0.70Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexHead Height: 3mm
Fastener Length: 10 mm.Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 10mm, Min. Thread Length 10mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3mm, Head Width 7mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 25

Reviews