20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M4-0.70 x 10 mm. Not Graded Plain Hex Head Cap Screw, 250 pk.

VALUE BRAND| Zoro #: G2033841| Mfr #: 50M040070J010

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033841 Mfr #: 50M040070J010
Basic Material: NylonHead Height: 3mm
System of Measurement: MetricDia./Thread Size: M4-0.70
Fastener Finish: PlainHead Width: 7mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Not GradedScrew Industry Standards: ANSI B1.13M 1979
Thread Style: Fully ThreadedFastener Length: 10mm
Min. Thread Length: 10mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 10mm, Min. Thread Length 10mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3mm, Head Width 7mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.