JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M4-0.70 x 12 mm. Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0314553| Mfr #: 50M040070J012

$1.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314553 Mfr #: 50M040070J012
Screw Grade/Class: Not GradedHead Type: Hex
Thread Direction: Right HandScrew Industry Standards: ANSI B1.13M 1979
Fastener Finish: PlainDia./Thread Size: M4-0.70
Item: Hex Head Cap ScrewHead Width: 7mm
Thread Type: Metric CoarseHead Height: 3mm
Thread Style: Fully ThreadedBasic Material: Nylon
System of Measurement: MetricFastener Length: 12mm
Min. Thread Length: 12mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 12mm, Min. Thread Length 12mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3mm, Head Width 7mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.