M4-0.70 x 12 mm. Not Graded Plain Hex Head Cap Screw, 250 pk.

VALUE BRAND| Zoro #: G0909535| Mfr #: 50M040070J012

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909535 Mfr #: 50M040070J012
System of Measurement: MetricDia./Thread Size: M4-0.70
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewBasic Material: Nylon
Head Width: 7mmThread Style: Fully Threaded
Screw Industry Standards: ANSI B1.13M 1979Thread Type: UNC (Coarse)
Fastener Finish: PlainScrew Grade/Class: Not Graded
Head Height: 3mmFastener Length: 12mm
Min. Thread Length: 12mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 12mm, Min. Thread Length 12mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3mm, Head Width 7mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 250
Save 15%. Sign up for Z-mail.