M4-0.70 x 20 mm. Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1862576|Mfr #: 50M040070J020

$1.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862576 Mfr #: 50M040070J020
Basic Material: NylonHead Height: 3mm
System of Measurement: MetricDia./Thread Size: M4-0.70
Fastener Finish: PlainHead Width: 7mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Not GradedScrew Industry Standards: ANSI B1.13M 1979
Thread Style: Fully ThreadedFastener Length: 20mm
Min. Thread Length: 20mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3mm, Head Width 7mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.