M4-0.70 x 20 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1276134| Mfr #: 6BB92

$8.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276134 Mfr #: 6BB92
Basic Material: Stainless SteelHead Height: 2.8mm
System of Measurement: MetricDia./Thread Size: M4-0.70
Fastener Finish: PlainHead Width: 7mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A2
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Fastener Length: 20mmMin. Thread Length: 20mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.