M4-0.70 x 25 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2236884| Mfr #: 6BB93

$8.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236884 Mfr #: 6BB93
Head Height: 2.8mmSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Head Width: 7mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Tensile Strength: 101, 500 psiScrew Grade/Class: A2
Fastener Finish: PlainBasic Material: Stainless Steel
Min. Thread Length: 25mmFastener Length: 25mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.