Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 30 mm. L, 100 PK (Discontinued)
Mfr # 6BB94
Zoro # G1391065
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.7mm
- Fastener Length 30mm
- Head Width 7mm
- Material Stainless Steel