M4-0.70 x 30 mm. Grade A4 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1790135|Mfr #: 6BB14

$4.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790135 Mfr #: 6BB14
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Fastener Length: 30mmScrew Industry Standards: DIN 933
Screw Grade/Class: A4Thread Style: Fully Threaded
Dia./Thread Size: M4-0.70Tensile Strength: 101, 500 psi
System of Measurement: MetricMin. Thread Length: 30mm
Head Width: 7mmHead Height: 2.8mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Screw Industry Standards DIN 933, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.