M4-0.70 x 35 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1673384| Mfr #: 6BB95

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673384 Mfr #: 6BB95
Dia./Thread Size: M4-0.70Item: Hex Head Cap Screw
Head Type: HexThread Direction: Right Hand
Thread Type: Metric CoarseScrew Industry Standards: DIN 933
Thread Style: Fully ThreadedSystem of Measurement: Metric
Basic Material: Stainless SteelHead Height: 2.8mm
Fastener Finish: PlainScrew Grade/Class: A2
Tensile Strength: 101, 500 psiHead Width: 7mm
Min. Thread Length: 35mmFastener Length: 35mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.