M4-0.70 x 40 mm. SS Grade A2 Coarse Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1048345| Mfr #: 6BB96

$19.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 40 mm.
Screw Grade/Class: A2
Dia./Thread Size: M4-0.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048345 Mfr #: 6BB96
Fastener Length: 40 mm.Screw Grade/Class: A2
Dia./Thread Size: M4-0.70Head Height: 2.8mm
Screw Industry Standards: DIN 933Basic Material: Stainless Steel
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 40mm
Tensile Strength: 101,500 psiHead Type: Hex
Head Width: 7mmSystem of Measurement: Metric
Thread Type: Metric CoarseThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Screw Industry Standards DIN 933, Package Quantity 100

Reviews