JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M4-0.70 x 6 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1332091| Mfr #: 6BB87

$6.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332091 Mfr #: 6BB87
Thread Style: Fully ThreadedFastener Finish: Plain
Head Height: 2.8mmSystem of Measurement: Metric
Screw Industry Standards: DIN 933Tensile Strength: 101, 500 psi
Screw Grade/Class: A2Thread Direction: Right Hand
Basic Material: Stainless SteelThread Type: Metric Coarse
Head Type: HexItem: Hex Head Cap Screw
Dia./Thread Size: M4-0.70Head Width: 7mm
Fastener Length: 6mmMin. Thread Length: 6mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M4-0.70, Thread Type UNC (Coarse), Fastener Length 6mm, Min. Thread Length 6mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2.8mm, Head Width 7mm, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.