- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Not Graded, M4-0.70 Hex Head Cap Screw, Plain 8 mm L, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Not Graded, M4-0.70 Hex Head Cap Screw, Plain 8 mm L, 25 PK (Discontinued)
Mfr # 50M040070J008
Zoro # G1488374
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4
- Fastener Length 8 mm
- Head Width 7 mm
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
50M040070J008
-
Zoro #
G1488374
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M4 |
Fastener Length | 8 mm |
Head Width | 7 mm |
Dia./Thread Size | M4-0.70 |
Min. Thread Length | 8 mm |
Head Height | 3 mm |
Screw Size | M4 |
Head and Washer Height | 2.8 mm |
Overall Length | 8 mm |
Minimum Thread Length | 8 mm |
Dimensional Standards | ANSI B1.13M 1979 |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ANSI B1.13M 1979 |
Item | Hex Head Cap Screw |
Basic Material | Nylon |
Fastener Thread Type | Metric Coarse |
Fastener Industry Standards | ANSI B1.13M 1979 |
Screw Industry Standards | ANSI B1.13M 1979 |
Fastener Finish | Plain |
Head Type | Hex |
Fastener Thread Style | Fully Threaded |
Material Grade | Not Graded |
Thread Type | Coarse |
Type | Hex Head Cap Screw |
Threadlocker Minimum Temperature | M4-0.70 |
Head Style | Hex |
Thread Pitch | Fully Threaded |
Finish Type | Plain |
Material Type | Plastic |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Drive Type | External Hex |
Head Shape | Hex |
Bolt Material | Plastic |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M4-0.70, Fastener Length 8 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI B1.13M 1979, Head Type Hex, Min. Thread Length 8 mm, Head Height 3 mm, Head Width 7 mm, Package Quantity 25