Zoro Select
Not Graded, M5-0.80 Hex Head Cap Screw, Plain Brass, 10 mm L, 50 PK
Mfr # HC3B05010-050P1
Zoro # G1739543
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 8 mm
- Drive External Hex
- Material Grade/Class Not Graded
- Material Brass
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 10 PK M55010.120.0065
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK M55010.160.0100
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK U55000.062.0450
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK U55000.031.0350
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK M01210.160.0100
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK M01000.240.0180
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/4 in L, 150 PK BH038C325N
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK U01062.025.0175
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 10 PK TAPG8ZY3416412
- HILLMAN 1/4"-20 Hex Head Cap Screw, 3/4 in L 831506
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK N01000.100.0200
- Zoro Select Hex Head Cap Screws