M5-0.80 x 16 mm. Nylon Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0399183| Mfr #: 50M050080J016

$1.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 16 mm.
Dia./Thread Size: M5-0.80
Head Height: 3.8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399183 Mfr #: 50M050080J016
Fastener Length: 16 mm.Dia./Thread Size: M5-0.80
Head Height: 3.8mmScrew Grade/Class: Not Graded
Screw Industry Standards: ANSI B1.13M 1979Basic Material: Nylon
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 16mm
Thread Type: Metric CoarseHead Type: Hex
Head Width: 8mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 16mm, Min. Thread Length 16mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.8mm, Head Width 8mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 25

Reviews