BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M5-0.80 x 20 mm. SS Grade A2 Coarse Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2156962| Mfr #: 6BE14

$10.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156962 Mfr #: 6BE14
Thread Type: Metric CoarseThread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: A2Min. Thread Length: 20mm
System of Measurement: MetricTensile Strength: 101,500 psi
Screw Industry Standards: DIN 933Head Width: 8mm
Dia./Thread Size: M5-0.80Thread Style: Fully Threaded
Head Height: 3.5mmBasic Material: Stainless Steel
Fastener Length: 20 mm.Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.5mm, Head Width 8mm, Screw Industry Standards DIN 933, Package Quantity 100

Reviews