M5-0.80 x 25 mm. Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2285945| Mfr #: 50M050080J025

$1.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285945 Mfr #: 50M050080J025
Basic Material: NylonHead Height: 3.8mm
System of Measurement: MetricDia./Thread Size: M5-0.80
Fastener Finish: PlainHead Width: 8mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Not GradedScrew Industry Standards: ANSI B1.13M 1979
Thread Style: Fully ThreadedMin. Thread Length: 25mm
Fastener Length: 25mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.8mm, Head Width 8mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.