JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M5-0.80 x 25 mm. Not Graded Plain Hex Head Cap Screw, 250 pk.

VALUE BRAND| Zoro #: G1215173| Mfr #: 50M050080J025

$7.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215173 Mfr #: 50M050080J025
Thread Direction: Right HandBasic Material: Nylon
Head Type: HexThread Style: Fully Threaded
Screw Industry Standards: ANSI B1.13M 1979Dia./Thread Size: M5-0.80
Thread Type: Metric CoarseFastener Finish: Plain
Head Height: 3.8mmScrew Grade/Class: Not Graded
Item: Hex Head Cap ScrewHead Width: 8mm
System of Measurement: MetricFastener Length: 25mm
Min. Thread Length: 25mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.8mm, Head Width 8mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.